Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779339

MPN #: 2191800

Mahr MarSurf Pocket Surf IV Portable Surface Roughness Gage with 10μm stylus

Product Description
The Mahr MarSurf Pocket Surf IV (2191800) delivers traceable roughness measurements in a pocket-sized, fully portable instrument. Four selectable parameters (Ra, Ry, Rmax, Rz) with Ra range to 6.35μm/250μin and Rz range to 25.3μm/999μin. 10μm stylus with piezoelectric skid probe system and 0.01μm profile resolution. Four switchable probe positions (axial, 90°, 180°, 270°) access difficult surfaces including IDs and ODs. MarConnect data output for SPC integration. Standard 9V battery with extended life. Includes case.

Features:
  • Sturdy housing made of cast aluminum guarantees accurate and reliable measurement operation over many years
  • Reading of all the parameters after the measurement is completed
  • Measuring length adjustable based on 1x, 3x or 5x the cutoff wavelength 0.8 mm/0.030"
  • Can be implemented in any position – horizontal, vertical and upside down
  • Even difficult to reach surfaces on the inner and outer diameters are accessible
  • MarConnect data output for simple data transmission, compatible with standard data recording systems
  • Easy to read LCD displays the measured roughness parameters in µm or µinch immediately after scanning the surface
  • Messages indicating when ranges exceed or fall below a limit and a battery warning symbol are also displayed
  • Simplified calibration process


PRICE
$3,675.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2191800
TypePocket Surf
DisplayLCD
ColorGray
BrandMahr