Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Phase II

Model # :WBB684299

MPN #: PHT-1800

Phase 2 PHT-1800 Portable Hardness Tester

Product Description
Phase 2 PHT-1800 Portable Hardness Tester

State of the art, digital portable hardness tester is designed to test the hardness of large hard metal parts. Loaded with useful functions only found on high priced models the PHT-1800 portable hardness tester is clearly setting a new industry standard by being the most accurate, economically priced portable hardness tester on the market today. Fast test speeds coupled with memory and output, this unit is a hand's down winner whether you are out in the field or in the QC shop.

Operation:
  • Load the impact body
  • Place the impact body on your test piece
  • Push the button to begin testing and obtain reading
Features:
  • Easy to use keypad operation
  • Auto identification of Impact Device
  • Large LCD display with back light
  • USB Ouput
  • Automatic conversions to: Brinell, Rockwell B & C, Vicker and Shore
  • Automatic mean value as well as Min & Max values
  • Battery Indicator
  • Memory capacity (100 groups)
Accessories:
  • Base instrument
  • Impact device D
  • Calibrated test block
  • Custom carry case
  • Cleaning brush
  • Operation manual
PRICE
$2,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width2.9 in
Height1.3 in
Weight0.5 lbs
Range200-960 HL

Product Details

TypeDigital
Border Color FamilyAA Alkaline (4)
Operating Temperature5-104°F
Accuracy± 0.5 Percent °F
DescriptionPortable Hardness Tester
Manufacturers Part NumberPHT-1800
Repeatability± 4L g
BrandPhase II