Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2263482

MPN #: TLH-ALUM-28SQ-017BCHR4-GG

Flash Furniture® Square Aluminum Outdoor Dining Table Set w/ 4 Slat Back Chairs

Product Description
Create an enjoyable dining experience with this table set that will enhance your bistro, cafe, restaurant, hotel or home patio space. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight aluminum material. The chair is lightweight and easy to move and store. For easy storing and cleaning purposes these chairs stack up to 20 chairs high.

This set was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Whether you are just starting your business or upgrading your furniture this set will complete the look.

Table Features:

  • Smooth Stainless Steel Table Top
  • Aluminum Column and Base
  • Plastic Floor Glides
  • Table Size: 27.5"W x 27.5"D x 27.5"H
Chair Features:

  • Stacks up to 20 Chairs High
  • 352 lb. Weight Capacity
  • Curved Triple Slat Back
  • Textured Seat
  • Integrated Arms
  • Cross Braces provide extra stability
  • Aluminum Frame
  • Plastic Floor Glides
  • Chair Size: 21.5"W x 24"D x 28.5"H
  • Back Size: 12"W x 15.5"H
  • Seat Size: 16.75"W x 14"D x 17"H


PRICE
$409.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seat Width16-3/4 in
Seat Depth14 in
Seat Height17 in
Table Width27-1/2 in
Table Height27-1/2 in
Table Length27-1/2 in

Product Details

Assembly RequiredYes
TypeDining Set
Number of Pieces5
Frame Color FamilySilver
ColorSilver
Table Top Color FamilySilver
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialAluminum
Seat Color FamilySilver
MaterialAluminum
Table Top MaterialMetal
Frame MaterialAluminum
Manufacturers Part NumberTLH-ALUM-28SQ-017BCHR4-GG
Seat MaterialAluminum
ShapeSquare
BrandFlash Furniture

Warranty

Warranty5 Years