DRYLOK® Masonry Crack Filler Gray Cartridge 10-1/2 oz. - 30507
Write a Review
|
Questions & Answers (0)
Product Description
Seals and waterproofs cracks in concrete sidewalks, walls, steps, floors. Replaces cracked mortar joints. Dries to color of concrete. Non-flammable. Will not bleed. May be painted over immediately with latex paint. Fast, easy clean-up with water. 2.60% VOC content. 12 hour dry time. 10-1/2 oz. cartridge. 10 cartridges per case.
PRICE
$66.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-1/2 oz Cartridge |
Product Details
| Style | Latex |
| Type | Paste |
| Size Type | 10-1/2 oz. Cartridge |
| Package Quantity | 10 |
| Description | Masonry Repair |
| Color | Gray |
| Brand | Drylok |