Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178537

MPN #: 392533

Rust-Oleum® Concrete Saver® Pro Pourable Concrete Repair, 10 lb. Pail

Product Description
Rust-Oleum® Concrete Saver® Pro Pourable Concrete Repair makes repairing large holes and spalls easy. This fiber reinforced, easy to mix, pourable material makes quick repairs to level concrete surfaces. It will accept heavy traffic including forklifts only 2 hours after application. It is suitable for both interior and exterior applications.

Features:
  • Fast return to service; foot traffic in 30 minutes and vehicle traffic in as little as 2 hours
  • Just add water, mix and pour
  • Can be applied up to 4 inches deep in a single application
  • Suitable for interior and exterior use, will set up at temperatures down to 40°F
  • Coverage: 1/4" depth - 4 sq. ft., 1/2" depth - 2 sq. ft., 1" depth - 1 sq. ft., 2" depth - 0.5 sq. ft., 4" depth - 0.25 sq. ft.


PRICE
$60.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width10 in
Height9-1/2 in
Weight10 lbs
Size10 lb
Coverage0.25 Sq. Ft. @ 4" Depth - 4 Sq. Ft. @ 1/4" Depth

Product Details

Assembly RequiredYes
TypePowder
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity10
Size TypePail
MaterialFiber Reinforced Portland Cement
DescriptionPourable Concrete Repair
Package Quantity1
Manufacturers Part Number392533
BrandRust-Oleum