Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dyna-Glo

Model # :WB246636

MPN #: RMC-55R7

Dyna-Glo™ Indoor Kerosene Radiant Heater, 10000 BTU

Product Description
This indoor kerosene heater is a safe ideal choice for supplemental heating, offering 10,000 BTU's. This is great for use in home, basement, garage, or at the cabin, heating up to areas of 500 ft² for up to 13 hours. No electricity required (2 "D" batteries included), they make an excellent choice for both everyday zone heating as well as for emergency situations when the power goes out. Indoor kerosene heaters use only 1 K kerosene, burn with 99.9% efficiency, and operate with a push button on and off design. Replacement wicks are available, model number B1319416.

Features:
  • Mechanical tip shut-off assembly
  • Push button electric ignition
  • Run-time fuel gauge
  • One Touch Extinguish System
  • Side Handles for Easy-Lift
  • Removable Fuel Tank
  • CSA Certified
  • Limited warranty of 1 year


PRICE
$209.95

1
1
Available on or around 09/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-5/16 in
Width11-7/8 in
Height19-5/16 in
Weight25 lbs
Coverage Area500 ft²

Product Details

TypeInfrared Heater
Max Run Time14 hr
ColorCream
Fuel Tank Capacity1 gal
IncludesWick, 2 "D" Batteries, Siphon Pump
MaterialSteel
Ignition TypeElectronic
Manufacturers Part NumberRMC-55R7
BTU10000 BTU
Fuel TypeKerosene
ThermostatNo
BrandDyna-Glo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA