Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.B. White

Model # :WBB3091080

MPN #: Sun-Blast-HD-100N

LB White® Sun Blast® HD 100N NG Portable Radiant Gas Heater

Product Description
Sun Blast® Heaters heat like the Sun, heating objects not the air. These light weight, yet heavy duty portable heaters deliver fast radiant heat to your commercial job.

L.B. White has perfected every aspect of our portable construction heaters design to withstand harsh working environments. This has led to our reputation for reliability, durability, and serviceability in the field. When the comfort and safety of your work crew is at stake. you want the leader in portable heating equipment for any commercial, industrial or construction job. L.B. White.

Features:
  • LP (liquid propane) and NG (natural gas) models available
  • No electricity required
  • Easy to transport
  • Safety features shut products down when needed
  • Radiant heat is unaffected by wind or rain
  • Variable output saves fuel
  • Direct-fired = 99.97% fuel efficiency
  • Flat panel heaters use your standard LP Gas cylinder
  • HD model heaters has option to hang during operation to free-up floorspace, and 360 degree heat pattern with the furthest throw on the market


PRICE
$1,039.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Height32-1/2 in
Weight49 lbs

Product Details

TypeRadiant Heater
ColorSilver
IncludesQuick Connects
MaterialSteel
Ignition TypePiezo Pilot with Manual Option
Manufacturers Part NumberSun-Blast-HD-100N
BTU100000 BTU
Fuel TypeNatural Gas
ThermostatYes
BrandL.B. White

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI, CSA