Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588896

MPN #: 4150KA

Master Lock® No. 4150KA General Security Brass Solid Body Padlocks - Pkg Qty 72

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key
  • 1-7/8" (48mm) wide brass body provides resistance to the elements
  • 15/16" (24mm) tall, 9/32" (7mm) hardened steel shackle
  • Non-Rekeyable, 5-pin tumbler cylinder provides pick resistance
Best Used For:
  • Well & Septic Covers
  • Waste Management Equipment
  • Cabinets
  • Fences
PRICE
$1,253.52  Sold in packages of 72 / $17.41 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Shackle Diameter1/4 in
Shackle Inside Height15/16 in
Shackle Inside Width1 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGold
Series4150
Accessory TypeLock
Shackle MaterialSteel
Style5-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity72
Manufacturers Part Number4150KA
BrandMaster Lock