Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588833

MPN #: 6271KA

Master Lock® No. 6271KA Hidden Shackle Hidden Shackle Padlocks - Pkg Qty 12

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W7000 cylinder
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • Lock body conceals shackle - defeats attempts to pry and cut
  • 2-7/8" (73mm) wide reinforced die cast body withstands forcible attacks
  • 3/8" (9mm) diameter boron alloy shackle
  • High security, Rekeyable 6-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Trailers, Vans & Moving Trucks
  • Truck Doors
  • Vending Machines
  • Industrial, Storefront & Business Gates
PRICE
$573.84  Sold in packages of 12 / $47.82 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Shackle Diameter3/8 in
Shackle Inside Height1-9/32 in
Shackle Inside Width1-23/32 in

Product Details

Assembly RequiredNo
Lock TypeHidden Shackle Padlock
TypeKeyed Alike
ColorGray
Series6271 ProSeries
Accessory TypeLock
Shackle MaterialBoron Alloy
Style6-Pin Cylinder Hidden Shackle Padlock
MaterialZinc Die Cast
DescriptionHidden Shackle Padlock
Package Quantity12
Manufacturers Part Number6271KA
BrandMaster Lock