- Lockout by multiple workers at each lockout point
- Keeps equipment inoperative while repairs or adjustments are made
- Control cannot be turned on until last worker's padlock is removed from hasp
- Spark resistant aluminum
- Dimensions are 1-1/2" X 4-3/8" (3.8cm X 11.1cm) with 1" (2.5cm) inside jaw diameter, holds up to 6 padlocks
Master Lock® Lockout Hasp, Aluminum, 1" Jaw Dia. X 1-1/2"W X 4-3/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$9.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shackle Length | 4-3/8 in |
| Jaw Diameter | 1" |
| Shackle Width | 1-1/2 in |
Product Details
| Padlock Capacity | 6 |
| Material | Aluminum |
| Number of Compartments | 1" Jaw dia. |
| Package Quantity | 1 |
| Description | Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 416 |
| Brand | Master Lock |