Horizon Mfg. Lockout Tagout Hasp, 5505, Non-Sparking, 1" Opening, Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Horizon Mfg. Lockout Tagout Hasps Non-Sparking, 5505, 1" Opening, Red
1" opening Hasp for Lockout Tagout. Non-Sparking with red coating. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Spark reisistant Red rubberized coating. Holds up to 6 padlocks.
1" opening Hasp for Lockout Tagout. Non-Sparking with red coating. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Spark reisistant Red rubberized coating. Holds up to 6 padlocks.
PRICE
$114.00 Sold in packages of 12 / $9.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 4-1/2 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 6 |
| Material | Aluminum |
| Number of Compartments | 1" dia. Opening |
| Package Quantity | 12 |
| Description | Die Cast Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 5505 |
| Brand | Horizon Manufacturing |