Brady® Economy Cable Lockout Device With 6'L Plastic Cable
Write a Review
|
Questions & Answers (0)
Product Description
Economy Cable Lockouts are incredibly versatile making them perfect for all of your unusual energy isolating devices that are difficult to lock out. Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Economy Cable Lockouts have 6 lock holes in the handle that are 9/32" in diameter to accommodate most lock shackles and hasps. Device comes complete with a plastic-coated steel lockout cable attachment.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 5/8 in |
| Height | 5-13/16 in |
| Weight | 0.4 lbs |
| Cable Length | 6 ft |
| Cable Diameter | 3/16" |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Cable Lockout |
| Padlock Capacity | 6 |
| Color | Red |
| For Use With | Switch, Valve and Energy Device |
| Cable Material | Steel |
| Material | Fiberglass Reinforced Polypropylene |
| Description | Cable Lockout, Economy |
| Package Quantity | 1 |
| Manufacturers Part Number | 45351 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |