Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Horizon Manufacturing

Model # :WBB1144462

MPN #: 5515

Horizon Mfg. Lockout Tagout Hasp, 5515, Interlocking Style, 1-1/2" Opening, Yellow - Pkg Qty 12

Product Description
Horizon Mfg. Lockout Tagout Interlocking Hasps, 1-1/2" Opening, Yellow

1.5" opening Hasp for Lockout Tagout. Interlocking style, steel with Yellow rubberized coating. Length: 5". Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Yellow rubberized coating. Holds up to 6 padlocks.

PRICE
$117.60  Sold in packages of 12 / $9.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height2-1/8 in
Jaw Diameter1-1/2"

Product Details

Padlock Capacity6
MaterialSteel
Number of Compartments1-1/2" dia. Opening
Package Quantity12
DescriptionInterlocking Lockout Hasp
ColorYellow
Manufacturers Part Number5515
BrandHorizon Manufacturing