Master Painter 9" Professional Roller Cover, 1/2" Nap, Woven, Semi Rough - 149295
Write a Review
|
Questions & Answers (0)
Product Description
Master Painter 9" Professional Roller Cover, 1/2" Nap, Woven, Semi Rough - 149295
Master Painter Professional 5-Ply woven roller cover is fabricated to meet the standards of every painter, and are manufactured under strict quality control procedures. The 1/2" semi-rough nap is perfect for rough surfaces, such as textured walls and ceilings as well as concrete. The 9" length is a great size for any project. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on rough surfaces, such as textured walls and ceilings as well as concrete. Works well with both oil and latex based paints.
Master Painter Professional 5-Ply woven roller cover is fabricated to meet the standards of every painter, and are manufactured under strict quality control procedures. The 1/2" semi-rough nap is perfect for rough surfaces, such as textured walls and ceilings as well as concrete. The 9" length is a great size for any project. Master Painter makes painting easy by providing professional one coat results indoors and out. Manufactured with the finest quality blended fibers for maximum paint pick-up and release with all quality paints. Best used on rough surfaces, such as textured walls and ceilings as well as concrete. Works well with both oil and latex based paints.
PRICE
$5.60
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 1/2" |
Product Details
| Type | Semi Rough |
| Material | Woven |
| Package Quantity | 1 |
| Description | Professional Roller Cover |
| Features | Compatible with 9" frames |
| Manufacturers Part Number | 149295 |
| Brand | Master Painter |