Master Painter 9" Basics Roller Cover, 3/8" Nap, Knit, Semi Smooth, 3 Pack - 697773
Write a Review
|
Questions & Answers (0)
Product Description
The Master Painter Basic Knit roller cover is sure to be your new favorite all-purpose painting tool. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. The 9" length is a great size for any project. This roller cover Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints.
PRICE
$7.10
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Nap | 3/8" |
Product Details
| Type | Semi Smooth |
| Material | Knit |
| Package Quantity | 3 |
| Description | Basics Roller Cover |
| Features | 3 Pack |
| Manufacturers Part Number | 697773 |
| Brand | Master Painter |