- Free-floating piston type valves reduce o-ring wear.
- Extra access port for vacuum line.
- Silicone dampened gauges smooth out needle movement.
- Gauges can be easily recalibrated in the field to maintain accuracy.
- Extra large sight glass for visual refrigerant check.
- Large easy-to-grip knobs.
Mastercool® 59161 Brass 2 Way Manifold Set 3 - 1/8" Gauges 3 - 60" Hoses Standard 1/4" Fittings
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge Size | 3-1/8 in |
| Connection Size | 1/4" SAE |
| Hose Length | 60 in |
Product Details
| Type | 2 Way |
| Includes | Free-floating piston type valves |
| Material | Brass |
| Manufacturers Part Number | 59161 |
| Refrigerants | R-22 / R-404A / R-410A |
| Brand | Mastercool |
Warranty
| Warranty | 1 Year Limited |