Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB461238

MPN #: 42041

Heat Pump Manifold

Product Description
Yellow Jacket® Heat Pump Manifold

Large 3-1/8" gauges feature steel cases with polycarbonate crystal. High- and low-side gauges both handle up to 800 psi to read heat pump pressures and transitions in heating or cooling mode. Color-coded scales - larger dials are bold and easy to read. Dials with 1% accuracy (Class 1) full scale movement provide the level of accuracy necessary for critical charge systems. Proven sliding double "O"-ring pistons reduce wear. Long life nylon seats. Forged brass body for durability. Full porting maximizes capacity and flow. Full-size metal valve handles for easy operation.

PRICE
$135.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width8-1/2 in
Height2-1/2 in

Product Details

MaterialBrass
DescriptionHeat Pump Manifold Only
Manufacturers Part Number42041
RefrigerantsR-22 / 407C / 410A
Accuracy1 Percent °F
BrandYellow Jacket