WNA® Masterpiece Plastic Plates, 9" Dia., White/Silver, Pack of 120
Write a Review
|
Questions & Answers (0)
Product Description
Masterpiece dinnerware is made from heavyweight, durable plastic. Provides an excellent alternative to hand-painted china, removing the problems involved in breakage and transport. The elegant metallic accents and fluting add grace and style to any occasion. This dinnerware presents all the beauty of hand-painted china with the convenience of a disposable
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 in |
Product Details
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 120 |
| Color | White |
| Manufacturers Part Number | RSMP91210WS |
| Shape | Round |
| Brand | WNA |