Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DR Power

Model # :WBB3220879

MPN #: AT59030KEN49

DR® Power XD30 Brush Mower with Kawasaki Engine, 30" Deck, 18-1/2 HP

Product Description
The commercial-ready XD30 features a 30" deck capable of clearing acres of grass or cutting trails through thick brush. Handling is easy thanks to dual independent hydrostatic wheel drives, and the 18.5HP Kawasaki commercial engine includes a 3-year commercial warranty.

Features
  • 18.5 HP Kawasaki FS600V Engine, Electric Start
  • Hydrostatic Drive: 2 independent wheel drives for fingertip control
  • Variable speed drive, forward and reverse with zero-turn radius ability
  • 30" cutting deck
  • Pivoting deck follows contours of ground
  • Oil pump for superior performance on hills
  • Handguards protect operator's hands from brush and briars
  • Integrated tie-downs for ease of transport


PRICE
$5,699.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight379 lbs
Front Wheel Size16 x 5-1/2 in
Min Cutting Height4 in
Max Cutting Height6' High Grass, 8' High Weeds, 3" Thick Saplings in
Deck Size30 in

Product Details

Number of Blades1
Batteries IncludedYes
Start TypeElectric
Mulching OptionNo
Manufacturers Part NumberAT59030KEN49
Battery Amp Hours17 Ah
Engine/Motor TypeFS600V
BrandDR Power
TypeBrush Mower
Horsepower18-1/2 HP
Self PropelledYes
StyleWalk Behind
Fuel Tank Capacity2 gal
Number of Batteries1
Voltage12 V
Recommended Oil TypeSAE 30W HD
Deck Positions1
Fuel TypeGasoline
Engine Displacement603 cm³
Engine SeriesKawasaki

Warranty

Warranty2 Years Residential & Commercial yr

Compliance & Certifications

California Emission CompliantNo