Marlin Steel Material Handling Basket 16"L x 10"W x 3-15/16"H - 0.25" Wire - Plain Steel
Write a Review
|
Questions & Answers (0)
Product Description
Basket to hold parts for washing, degreasing, cleaning, material handling, auto claving, ultrasonic cleaning, storage, heat treating and curing. The mesh has openings that are four openings per linear inch with 0.038" wire diameter mesh. Frames and handles are made of 0.25" wire rod. Robust design – Industrial Grade. Basket stacks. Plain Steel Zinc Plated. Baskets used in Aerospace, Automotive, Medical, Pharmaceutical, Military and Industrial applications. Typical applications are washing parts that must be very clean like ball bearings or tooling or machined items.
All wire formed on precision CNC Robots and robotically welded. Wire Made in the Midwest and Fabricated in Baltimore, MD, USA.
100% USA Made - Patent Number: D860648 S
All wire formed on precision CNC Robots and robotically welded. Wire Made in the Midwest and Fabricated in Baltimore, MD, USA.
100% USA Made - Patent Number: D860648 S
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10 in |
| Height | 6-1/4 in |
| Inside Length | 15-5/16 in |
| Inside Width | 9-5/16 in |
| Inside Height | 3-15/16 in |
| Weight | 7 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Handles |
| Material | Plain Steel Mesh |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00363272-14 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |