Marlin Steel Nesting Wire Baskets 16x24x10 Chrome Plated, Price Each for Qty 5+
Write a Review
|
Questions & Answers (0)
Product Description
Nesting Basket 16x24x10 Chrome Plated. Material handling basket, conveniently nests when not in use. Openings are 1.375" square but, somewhat bigger at the edges.
PRICE
$109.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Height | 10 in |
| Inside Length | 24 in |
| Inside Width | 16 in |
| Inside Height | 10 in |
| Weight | 6 lbs |
| Thickness | 0.121 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 5 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-155-12 |
| Brand | Marlin Steel |