Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marlin Steel

Model # :WBB2277693

MPN #: 00-00363278-38

Marlin Steel Material Handling Basket 16"L x 10"W x 3-15/16"H - 0.5" Wire - Stainless Steel

Product Description
Basket to hold parts for washing, degreasing, cleaning, material handling, auto claving, ultrasonic cleaning, storage, heat treating and curing. The mesh has openings that are four openings per linear inch with 0.038" wire diameter mesh. Frames and handles are made of 0.5" wire rod. Robust design – Industrial Grade. Basket stacks. 304 Stainless Steel. Baskets used in Aerospace, Automotive, Medical, Pharmaceutical, Military and Industrial applications. Typical applications are washing parts that must be very clean like ball bearings or tooling or machined items.

All wire formed on precision CNC Robots and robotically welded. Wire Made in the Midwest and Fabricated in Baltimore, MD, USA.

100% USA Made - Patent Number: D860648 S

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width10 in
Height6-1/4 in
Inside Length15-5/16 in
Inside Width9-5/16 in
Inside Height3-15/16 in
Weight7 lbs
Thickness0.5 in

Product Details

TypeRectangular Mesh Basket
Min Purchase Quantity1
ColorGray
StyleWith Handles
MaterialStainless Steel Mesh
Package Quantity1
Manufacturers Part Number00-00363278-38
Stack and/or NestStack
BrandMarlin Steel

Warranty

Warranty1 yr