x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Medium Service Swivel 6 x 2 Mold-On Rubber Roller 410 Lb. Caster

Hamilton® Medium Service Swivel 6 x 2 Mold-On Rubber Roller 410 Lb. Caster

Item #: WBB356272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4-1/2" x 4"
  • 5-1/2" x 5"

5-1/2" x 5"

$64.48 up to 9% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hamilton® Medium Service Swivel 6 x 2 Mold-On Rubber Roller 410 Lb. Caster

This caster, differentiated by the 5" x 5-1/2" top plate, is a proven performer in the 900 lbs. class. These rugged, yet economical casters accommodate a wide selection of 2" face wheels.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES7-1/2
  • CAPACITY LBS410
  • BEARING TYPERoller
  • BOLT SPACING INCHES4" to 4-1/8" x 4" to 4-1/2"
  • BRANDHamilton
  • CASTER RIG TYPECold Forged
  • CASTER TYPESwivel Plate
  • MANUFACTURERS PART NUMBERS-MS-6R
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PLATE SIZE5-1/2" x 5"
  • REPLACEMENT PARTW-620-R-3/4
  • SWIVEL RADIUS INCHES1-3/4
  • TYPEMedium Service
  • WHEEL CONSTRUCTIONRubber
  • WHEEL DIAMETER INCHES6
  • WHEEL TYPEMold-On Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hamilton® Medium Service Rigid 6 x 2 Mold-On Rubber Roller 410 Lb. Caster

Item #: B356093

Not Yet Rated

Usually ships in 2 to 5 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Medium Service Swivel 6 x 2 Mold-On Rubber Roller 410 Lb. Caster

Hamilton® Medium Service Swivel 6 x 2 Mold-On Rubber Roller 410 Lb. Caster

Item #: WBB356272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant