Take 15% off your entire order!

Offer applied at checkout

Bassick® Prism Stainless Steel Swivel Caster - Solid Urethane - 4" Dia.

Bassick® Prism Stainless Steel Swivel Caster - Solid Urethane - 4" Dia.

Item #: WBB536798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Reinforced Thermoplastic
  • Solid Urethane

Solid Urethane

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shepherd® Bassick® Prism Stainless Steel Swivel Caster - Solid Urethane - 4" Dia.

Polished 304 stainless steel casters, high-temp swivel seal standard. Legs fully welded to inside and outside of ball cup to ensure a solid connection. Grease zerks on both wheel bearing and swivel raceway to help maintain caster life. 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Ideal for applications where frequent washdowns are necessary or where cleaning agents, steam or caustic solutions are being used. Can be applied to: food service equipment, animal cages, pharmaceuticals, laundry trucks, hospital beds, and stock carts.

Product Specifications

  • WIDTH INCHES2
  • HEIGHT INCHES5-5/8
  • CAPACITY LBS700
  • BEARING TYPEDelrin
  • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
  • BRANDShepherd
  • CASTER TYPESwivel Plate
  • MANUFACTURERS PART NUMBERCPS40156SS-KPU11(KK)
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PLATE SIZE4-1/2" x 4"
  • SWIVEL RADIUS INCHES3
  • TOTAL LOCK BRAKENo
  • WHEEL CONSTRUCTIONSolid Urethane
  • WHEEL DIAMETER INCHES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bassick® Prism Stainless Steel Swivel Caster - Solid Urethane - 4" Dia.

Bassick® Prism Stainless Steel Swivel Caster - Solid Urethane - 4" Dia.

Item #: WBB536798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant