Take 15% off your entire order!

Offer applied at checkout

WMI® Roll & Set Leveling Caster WMI-40SUD-BLK 60 Lb. Capacity - Swivel Stem Mount

WMI® Roll & Set Leveling Caster WMI-40SUD-BLK 60 Lb. Capacity - Swivel Stem Mount

Item #: WBB2349599

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/8
  • M8

M8

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

WMI® Roll & Set Leveling Caster WMI-40SUD-BLK 60 Lb. Capacity - Swivel Stem Mount

Aluminum die-casted Black frame finish to prevent corrosion, Thumbwheel adjustment with smooth oscillating level operation, Non-marking Polyurethane Wheel and Pad, double ball bearing to allow for gentle maneuvering cover protection and extend service life.

Product Specifications

  • WIDTH INCHES3-1/4
  • HEIGHT INCHES2-13/16
  • CAPACITY LBS60
  • COLOR FINISHBlack
  • APPROVALSISO9001, ROHS, REACH
  • ASSEMBLYAssembled
  • BEARING TYPEPlain Bore
  • BRAKE TYPELeveling Pad
  • BRANDWMI
  • CASTER RIG TYPEPowder Coated
  • CONSTRUCTIONAluminum Die Cast
  • DESCRIPTIONLow Profile Leveling Caster
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERWMI-40SUD-BLK
  • MOUNTING BOLT HOLE DIAMETER INCHESM8
  • PACKAGE QUANTITY1
  • PILOT HOLE DIAMETER INCHESM8
  • STEM WIDTH INCHESM8
  • TYPESwivel, Stem Mounted
  • WEIGHT LBS1
  • WHEEL CONSTRUCTIONPolyurethane
  • WHEEL DIAMETER INCHES1-7/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WMI® Roll & Set Leveling Caster WMI-40SUD-BLK 60 Lb. Capacity - Swivel Stem Mount

WMI® Roll & Set Leveling Caster WMI-40SUD-BLK 60 Lb. Capacity - Swivel Stem Mount

Item #: WBB2349599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant