Take 15% off your entire order!

Offer applied at checkout

WMI® Stainless Steel Leveling Caster WMSPIN-40SUD 110 Lb. Capacity - Swivel Stem Mount

WMI® Stainless Steel Leveling Caster WMSPIN-40SUD 110 Lb. Capacity - Swivel Stem Mount

Item #: WBB2349581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M8
  • 3/8

3/8

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

WMI® Stainless Steel Leveling Caster WMSPIN-40SUD 110 Lb. Capacity - Swivel Stem Mount

Premier Stainless Steel Leveling caster to abrasion resistance, Thumbwheel adjustment with smooth oscillating level operation, Polyurethane Wheel and Pad, double ball bearing to allow for gentle maneuvering cover protection and extend service life.

Product Specifications

  • WIDTH INCHES3-1/4
  • HEIGHT INCHES2-13/16
  • CAPACITY LBS110
  • COLOR FINISHNatural
  • APPROVALSISO9001, ROHS, REACH
  • ASSEMBLYAssembled
  • BEARING TYPEPlain Bore
  • BRAKE TYPELeveling Pad
  • BRANDWMI
  • CASTER RIG TYPEVibratory Barrel
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONLow Profile Stainless Steel Leveling Caster
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERWMSPIN-40SUD
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8
  • PACKAGE QUANTITY1
  • PILOT HOLE DIAMETER INCHES3/8
  • STEM WIDTH INCHES3/8
  • TYPESwivel, Stem Mounted
  • WEIGHT LBS1
  • WHEEL CONSTRUCTIONPolyurethane
  • WHEEL DIAMETER INCHES1-7/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WMI® Stainless Steel Leveling Caster WMSPIN-40SUD 110 Lb. Capacity - Swivel Stem Mount

WMI® Stainless Steel Leveling Caster WMSPIN-40SUD 110 Lb. Capacity - Swivel Stem Mount

Item #: WBB2349581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant