Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless™ 8013235 1/4" Ht Clevis Slip Hook - Zinc - Pkg Qty 10
See all 14 items in product family

Peerless™ 8013235 1/4" Ht Clevis Slip Hook - Zinc - Pkg Qty 10

Item #: WBB439482

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 30/10 ($106.80)

List Price: $44.60 Save up to 20%
$3.56 each

Sold in packages of 10

Price: $35.60
Product Information
Customer Review
Product Q&A
Accessories
Peerless™ 8013235 1/4" Ht Clevis Slip Hook - Zinc

1/4 ht clevis slip hook-zinc, Working Load Limit 2600 lbs

Product Specifications

    • CAPACITY LBS.2600
    • COLOR FINISHZinc Plated
    • BRANDPeerless
    • CONSTRUCTIONLow Carbon Steel
    • COUNTRY OF ORIGINChina
    • DESCRIPTIONClevis Slip Hook
    • GRADEGrade 43
    • MANUFACTURERS PART NUMBER8013235
    • MATERIAL DIAMETER - CHAIN SIZE1/4"
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed