- Fraction and metric markings
- Fits Grade 80 and Grade 100 chain
- 100% proof tested
- Fatigue rated to grade 100 specifications
- New "I" beam body
- Durable gray powder coated finish
- Improved forged latch
- New CE compliant hooks and latches
- Meets EN 1677
CM® 657720 Dual Rated Grade 80 & Grade 100 Clevlok® Sling Hook & Latch - 1/2" - 15,000 Lb. - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
CM® Dual Rated GR80 & GR100 Clevlok® Sling Hook with Latch - 1/2" - 15,000 Lb.
PRICE
$219.90 Sold in packages of 2 / $109.95 ea
2
2
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.48 in |
| Width | 8.03 in |
| Height | 1.5 in |
| Weight Capacity | 15,000 lbs |
| Weight | 4 lbs |
| Chain Size | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Herc-Alloy Clevlok Sling Hook w/Latch |
| Body Material | Alloy Steel |
| Color | Gray |
| Material | Alloy Steel |
| Construction Type | Hooks |
| Package Quantity | 2 |
| Manufacturers Part Number | 657720 |
| Grade | 80/100 |
| Brand | CM |