Impact Doors
Impact Doors enhance safety and security within warehouses and industrial environments. Designed to endure heavy machinery impact, such as forklifts, they effectively reduce noise and absorb dents, bumps, and dings. While these doors excel in withstanding physical impact, they are not intended to protect against harsh weather conditions. In warehouses and factories, impact doors are protective barriers in high-traffic areas, providing durability and energy conservation.
Most Relevant
Heavy Duty Impact Traffic Doors

Our Heavy Duty Impact Traffic Doors offer superior protection against dents, impacts, and abrasions. Ideal for industrial, commercial, and institutional applications, they feature durable construction, heavy-duty hinges, fluid corner construction, and an integrated impact-resistant aluminum threshold. Available in various sizes and colors, including single and double panel models.
| Compare | Image | Door Type | Height | Width | Color | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Single Door | 7'0" ft | 3'0" ft | Metallic Gray | Polyethylene Shell, Foam Core & Tubular Steel | WB984654GY | $4,599.00 | ||
![]() | Single Door | 7'0" ft | 3'0" ft | Black | Polyethylene Shell, Foam Core & Tubular Steel | WB984654BK | $3,099.00 | ||
![]() | Double Door | 7'0" ft | 6'0" ft | Metallic Gray | Polyethylene Shell, Foam Core & Tubular Steel | WB984659GY | $8,899.00 | ||
![]() | Double Door | 9'0" ft | 8'0" ft | Metallic Gray | Polyethylene Shell, Foam Core & Tubular Steel | WB984662GY | $9,599.00 | ||
![]() | Double Door | 7'0" ft | 5'0" ft | Metallic Gray | Polyethylene Shell, Foam Core & Tubular Steel | WB984657GY | $7,999.00 | ||
![]() | Double Door | 8'0" ft | 6'0" ft | Black | Polyethylene Shell, Foam Core & Tubular Steel | WB984660BK | $8,799.00 | ||
![]() | Double Door | 8'0" ft | 8'0" ft | Black | Polyethylene Shell, Foam Core & Tubular Steel | WB984661BK | $9,399.00 | ||
![]() | Single Door | 7'0" ft | 4'0" ft | Black | Polyethylene Shell, Foam Core & Tubular Steel | WB984655BK | $4,849.00 | ||
![]() | Double Door | 8'0" ft | 6'0" ft | Metallic Gray | Polyethylene Shell, Foam Core & Tubular Steel | WB984660GY | $8,699.00 | ||
![]() | Double Door | 7'0" ft | 6'0" ft | Black | Polyethylene Shell, Foam Core & Tubular Steel | WB984659BK | $8,899.00 |
Showing 1-10 of 11 results
Light Duty Impact Traffic Doors

Light Duty Impact Traffic Doors offer a secure barrier for personnel and equipment in various work areas. With durable construction, full-length vinyl hinges, and reinforced frames, these doors ensure lasting safety and function. They effectively reduce noise and drafts while enabling easy, hands-free transitions between spaces. Perfect for busy warehouses, lobbies, and high-traffic areas.
Showing 1-10 of 27 results
Aluminum Impact Traffic Doors

Aluminum impact traffic doors are durable and doors designed to withstand heavy usage in high-traffic areas and provide long-lasting performance. Made from high-quality aluminum, they offer strength and impact resistance. Ideal for warehouses, restaurants, and industrial facilities, these doors ensure reliable operation and promote safety.
Flexible Impact Traffic Doors

Flexible Impact Traffic Doors protect high-traffic areas from dirt, dust, and pests. Made from flexible PVC, these self-closing doors are commonly used in storerooms, kitchens, delivery areas, and airports. Their flexible design allows for easy passage, minimizing damage or injury. Easy to clean and maintain, these doors ensure long-lasting safety for employees.
Medium Duty Impact Traffic Doors

Medium Duty Impact Traffic Doors are designed for secure, high-traffic areas. With steel reinforcement, they withstand forklift strikes and provide durability. Easy to install and maintain, they are perfect for loading docks, distribution centers, freezers, and warehouses. These doors open with minimal resistance, close gently, and come in various sizes and colors.
Stainless Steel Impact Traffic Doors

Stainless steel impact traffic doors are ideal for restaurants, retail settings, factory offices, and more. Designed to withstand frequent and heavy use in high-traffic areas, these strong and impact-resistant doors are easy to maintain and keep clean. They feature a stainless steel design that won't warp or crack and an acrylic window for easy visibility.
Walk-In Freezer Swinging Doors

Walk-in freezer swinging doors provide easy access to coolers & freezers while keeping contents insulated. These doors are designed to maintain temperature control & prevent cold air leakage. Crafted with durable materials, they withstand demanding freezer environments. With smooth swinging operation & a tight seal, these freezer doors provide efficiency & convenience for cold storage needs.

Laminate Doors
Showing 1-10 of 44 results









