YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Clearway Flexible PVC Replacement Panel FDSC700BRP072084 - 6' W x 7' H

Clearway Flexible PVC Replacement Panel FDSC700BRP072084 - 6' W x 7' H

Item #: WBB2139525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$445.20 up to 19% OFF

Price: $358.95

Save $17.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clearway Flexible PVC Replacement Panel FDSC700BRP072084 - 6' W x 7' H

Clearway's Flexible PVC Impact Door Replacement Panel offers maximum clarity and safety. These bi-parting crystal-clear, 7mm (.276") thick PVC panels are replacement panels for Clearway's Flexible PVC Impact Door (model SC700). Compliant with federal food safety standards. Quick and easy installation.

Product Specifications

  • WIDTH FEET6'0"
  • HEIGHT FEET7'0"
  • COLOR FINISHClear
  • ASSEMBLYAssembled
  • BRANDClearway
  • CERTIFIED/APPROVEDFDA, USDA
  • CONSTRUCTION0.276" thick PVC Plastic
  • DOOR TYPEDouble Door
  • MANUFACTURERS PART NUMBERFDSC700BRP072084
  • WEIGHT LBS.82
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Clearway Flexible PVC Replacement Panel FDSC700BRP072108 - 6' W x 9' H

Item #: B2139528

Not Yet Rated

Usually ships in 7 to 10 days

$459.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clearway Flexible PVC Replacement Panel FDSC700BRP072084 - 6' W x 7' H

Clearway Flexible PVC Replacement Panel FDSC700BRP072084 - 6' W x 7' H

Item #: WBB2139525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant