Chase Doors Medium Duty Service Door Double Panel Maple 4' x 7' 4884SC

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Chase Doors Medium Duty Service Door Double Panel Maple 4' x 7' 4884SC

Item #: WB985566MP

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,001.00
Product Information
Customer Review
Product Q&A
Accessories
Chase Doors MEDIUM DUTY SERVICE DOOR

These Impact Swing Doors Provide Durability With Aesthetic Appeal.

Create your own personalized, upscale look at your restaurant, food service facility or retail store with these designer-colored swinging doors. Durable doors are constructed of ¾" cabinet grade birch plywood for structural rigidity. 18 gauge stainless steel edge capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. Each door includes a 9"W x 14"H window that is constructed of a ¼" polycarbonate vision panel mounted in a gasketed frame for superior visibility.

Additional Colors and Sizes are available; please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET4'0"
    • HEIGHT FEET7'0"
    • COLOR FINISHMaple
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTION3/4" Birch Plywood, 18 gauge Stainless Steel Edge Capping
    • DOOR TYPEDouble Door
    • MANUFACTURERS PART NUMBER4884SCDMP-NP

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this a standard size or are they custom fit to the opening? Our opening is only 36", but we would prefer a double swinging door.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result