Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chase Doors Medium Duty Service Door Single Panel Maple 3' x 7' with Kickplate 3684SC

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Chase Doors Medium Duty Service Door Single Panel Maple 3' x 7' with Kickplate 3684SC

Item #: WB985572MP

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 761.00
Product Information
Customer Review
Product Q&A
Accessories
Chase Doors MEDIUM DUTY SERVICE DOOR

This Impact Swing Door Provides Durability With Aesthetic Appeal.

Create your own personalized, upscale look at your restaurant, food service facility or retail store with this designer-colored swinging door. Durable door is constructed of ¾" cabinet grade birch plywood for structural rigidity. 18 gauge stainless steel edge capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. Each door includes a 9"W x 14"H window that is constructed of a ¼" polycarbonate vision panel mounted in a gasketed frame for superior visibility.

Door with Impact Plates features an 18" high stainless steel kick panel on both sides of the door for a long-lasting, professional appearance.

Additional Colors and Sizes are available; please call for more information.

Note: Frame not included. Frame is available; please call for more information.

Product Specifications

    • WIDTH FEET3'0"
    • HEIGHT FEET7'0"
    • COLOR FINISHMaple
    • ASSEMBLYUnassembled
    • BRANDChase Doors
    • CONSTRUCTION3/4" Birch Plywood, 18 gauge Stainless Steel Edge Capping
    • DOOR TYPESingle Door with Impact Plate
    • MANUFACTURERS PART NUMBER3684SCSMP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!