Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Truck Mounted Aluminum Walk Ramp AWR-TM-28-16A 16'L Solid Style Ramp

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Truck Mounted Aluminum Walk Ramp AWR-TM-28-16A 16'L Solid Style Ramp

Item #: WB988180

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,339.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil TRUCK MOUNTED ALUMINUM WALK RAMP

Save Valuable Space in your Truck!

Aluminum Walk Ramp includes a steel pocket frame for under-truck mounting, with linkage to prevent the ramp from falling out. Ramp is constructed of lightweight welded aluminum that will not rust and features non-slip serrations for extra grip. An integral manually operated spring-loaded lock secures the ramp into the frame. Hand loops are included to assist with ramp deployment. Overlap style end lip rests on the trailer bed to provide a smooth transition. Each ramp includes 2"H side curbs and 2 chains to connect the ramp to the truck for added safety.

Note: 28" overall ramp width, 26" usable ramp width and 29-½" overall frame width.

Product Specifications

    • LENGTH INCHES200-5/16
    • LENGTH FEET16
    • WIDTH INCHES28-11/16
    • CAPACITY1000
    • CAPACITY LBS.1000
    • COLOR FINISHBlue & Gray
    • 2 WHEEL CART CAPACITY LBS.1000
    • 4 WHEEL CART CAPACITY LBS.1000
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum Ramp with Steel Pocket Frame
    • CURB HEIGHT INCHES2
    • MANUFACTURERS PART NUMBERAWR-TM-28-16A
    • MAXIMUM HEIGHT INCHES62
    • MINIMUM HEIGHT INCHES6
    • MOUNT TYPEUnder Truck or Trailer
    • TYPEApron
    • USABLE WIDTH INCHES26
    • WEIGHT LBS.255

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!