Features
- Lever Action Drum Pump dispenses 10 oz per stroke.
- For use on 15, 30 & 55 gallon drums
- Used for dispensing oils and antifreeze.
- Included: 2" & 1.5" NPT bung adapter.
- Wetted Materials: Steel, Aluminum Zinc, Brass, Viton
Weights & Dimensions
| Length | 46 in |
| Width | 5 in |
| Height | 2-1/4 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 34 (Telescoping) in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 1-3/8 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Lever |
| Body Material | Steel |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Steel |
| Wetted Material | Aluminum Zinc, Brass, Steel & Viton |
| Manufacturers Part Number | 3001 |
| Pump Type | Lever |
| Dispensing Rate | 11 oz. per Stroke |
| Dispensing Rate Per Stroke | 9 to 15 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |