ScopeNEXT NX Pump Adapter Hose Adapter - FDA Polypropylene - Fits 1/2" and 3/4" Hose
Write a Review
|
Questions & Answers (0)
Product Description
NX pump adapter to fit 1/2" and 3/4" hose to the NX pumps for greater control flexibility when emptying drums and containers. You simply push on 1/2" and/or 3/4" hose of any length to get product where you need it. This helps reduce splash and wastage when decanting into smaller pails and open containers. For smaller containers with smaller openings you can put the hose directly into the container.
PRICE
$13.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 7 in |
| Height | 2 in |
| Weight | 0.2 lbs |
| Thread | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Body Material | Polypropylene |
| Pressure | 10 psi |
| Temperature Range | 15 to 140 °F |
| Material | FDA Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | Hose Adapter |
| Product Type | Accessory |
| Brand | ScopeNEXT |
Warranty
| Warranty | 1 yr |