47 IBC, Tote Centrifugal Pump Kit 316SS, 110V
Write a Review
|
Questions & Answers (0)
Product Description
35 GPM 316ss electric pump is engineered to transfer light oils and suitable chemicals. The electric motor is variable speed, 110 - 120v. The unit is designed to work in totes with a 2" opening. Common applications include: light machining oils, transmission fluid, etc. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.
Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, aluminum hand nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.
Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene - Teflon)
Today's busy maintenance professional doesn't have time to specify motors, tubes, and accessories so we eliminated the guess work. Packages are available for general transfer and metering applications. Packages include: pump tube, motor, aluminum hand nozzle, PVC flexible hose, barrel adapter, wall storage bracket, hose clamps.
Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene - Teflon)
PRICE
$2,499.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 4-1/2 in |
| Height | 8-1/2 in |
| Weight | 28 lbs |
| Suction Tube Dimension | 47 in |
| Inlet Diameter | 1-21/32 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Power | 110V |
| Type | Centrifugal |
| Accessory Type | Container Pump |
| For Use With | IBC'S, Totes |
| Temperature Range | 32 - 175 °F |
| Material | 316 SS, Carbon, PTFE, Aluminum, Buna, PVC |
| Manufacturers Part Number | 7412 |
| Dispensing Rate | 35 GPM |
| Brand | Action Pump |
| Speed | Variable rpm |