Features
- Complete grease pump system to dispense grease out of 120 pound containers of grease.
- Comes ready to use with pump, hose, cover, follower plate, "Z"-swivel and gun.
- Shown with optional hand cart for your drums.
- For use with grease only.
Weights & Dimensions
| Length | 39-1/4 in |
| Width | 3-11/16 in |
| Height | 5-5/8 in |
| Weight | 33 lbs |
| Suction Tube Dimension | 31-1/2 in |
| Thread | 2 BSP (Male) in |
| Discharge Spout Diameter | 3/8 (Female) in |
| Diameter | 1-3/16 in |
Product Details
| Assembly Required | Yes |
| Power | Air |
| Type | Double Acting (Air Operated) |
| Pressure | 145 psi |
| Temperature Range | 40 to 140 °F |
| Style | 120 Lbs. Grease |
| Manufacturers Part Number | 12205 |
| Pump Type | Motor |
| Product Type | Pump |
| Brand | Action Pump |