Furniture Dollies
Most Relevant
Furniture dollies are essential heavy moving equipment for offices, warehouses, and factories, making transport easy. These furniture moving aids are constructed of highly durable materials, like steel or aluminum, that allow for moving large, heavy pieces such as couches, desks, or tables. Furniture dollies feature multiple durable swivel casters for optimal stability and maneuverability, and some models come equipped with ergonomic handles for easy mobility.
Filters
Weight Capacity
Length
Width
Height
Availability
Wheel Diameter
Furniture Moving Dollies

Furniture-moving dollies make it easier to move heavy items in various settings. Made with durable materials like steel and aluminum, these heavy-duty furniture dollies safely and securely move cabinets, furniture, equipment, and other bulky items to prevent strain and injury. Polyurethane casters allow smooth rolling. Hand-operated ratchet or hydraulic furniture dollies are available.
| Compare | Image | Weight Capacity | Length | Width | Height | Caster Type | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3950 lbs | 26-1/2 in | 16 in | 42 in | (2) Swivel | 6 in | Global Industrial | Ships Same Day WB242044 | $919.00 | ||
![]() | 1100 lbs | 23 in | 17-5/16 in | 33-1/2 in | (4) Swivel | 6 in | Global Industrial | WB989002 | $549.00 | ||
![]() | 1320 lbs | 23 in | 15 in | 32 in | (4) Swivel | 6 in | Wesco | WB987742 | as low as $839.00 Save $76.00 (8%) | ||
![]() | 3950 lbs | 26-1/2 in | 16 in | 42 in | (2) Swivel | 6 in | Wesco | WBB3142628 | $1,799.00 | ||
![]() | 2000 lbs | 23 in | 15-1/4 in | 47-1/4 in | (2) Swivel | 5 in | Wesco | WBB3142630 | $2,499.00 | ||
![]() | 8000 lbs | 24 in | 21-3/4 in | 47 in | (2) Swivel | 8 in | Wesco | WBB3142644 | $3,949.00 | ||
![]() | 10000 lbs | 24 in | 21-3/4 in | 47 in | (2) Swivel | 8 in | Wesco | WBB3142629 | $4,299.00 | ||
![]() | 6000 lbs | 23 in | 18-3/8 in | 43-1/2 in | (2) Swivel | 6 in | Wesco | WBB3142645 | $4,249.00 | ||
![]() | 4000 lbs | 23 in | 19-3/4 in | 43-5/8 in | (2) Swivel | 6 in | Wesco | WBB3142643 | $3,499.00 | ||
![]() | 5000 lbs | 9-1/4 in | 4-3/4 in | 6-1/2 in | (3) Swivel | - | Wesco | WBB3142627 | $239.95 |
Showing 1-10 of 12 results
Desk Lifts & Mover Dollies

Our desk lifts and mover dollies are designed specifically to simplify the process of lifting and relocating desks. These steel desk lifters allow users to quickly and safely move desks, tables, and other work surfaces without having to remove drawers or contents. Desk lift mechanisms have various lift frame options and a range of weight capacities. These are ideal for offices, schools, and more.
File Cabinet Mover Dollies

Our file cabinet mover dollies are designed to streamline the process of moving heavy file cabinets. Constructed with heavy-duty metals like steel and equipped with smooth-rolling casters, these file cabinet dollies provide a secure yet mobile platform for transporting cabinets around offices and other workspaces. Dollies come in various sizes to accommodate a range of file cabinet sizes.
Desk & Cabinet Corner Mover Dollies

These desk and cabinet mover dollies are specifically designed for moving furniture away from or into corners and other tight spaces. Corner mover dollies feature a low-profile design that allows them to fit snugly into corners and provide stable support while maneuvering cabinets, desks, and other equipment. Our durable desk and cabinet mover dollies easily distribute weight for smooth movements.
Furniture Leg Dollies

These furniture dollies are ideal solutions for moving furniture with legs. Made with durable and scratch-resistant steel, these dollies are designed to be placed under each furniture leg to provide an easy and safe way to rearrange or move heavy items. Furniture leg dollies have a center cup to securely hold legs in place and non-slip foam discs to prevent damage. Weight capacities vary.
Table & Sheet Wheeler

Table and sheet wheelers are versatile tools designed to simplify the transportation of large and bulky items, like tables and sheets of material. These movers feature two rigid wheels and a broad platform that rolls under bulky items for easy rolling around workspaces. These wheelers are ideal for moving folding tables, sheets of plywood, doors, office partition panels, and more.















