- Grand or spinet type pianos
- Pinball machines
- Credenzas and bookcases
- Gang seating
- Display cases
- Bulky crates
- Lab tables
- Load capacity: 400 lbs. each.
- Casters: Three non-mar hard rubber, 2-1/2'' x 1-1/8'' full swivel.
- Overall dimensions: 8'' x 19-3/4".
- Made in the USA.
Raymond Products 3300 All Purpose Triangular Dolly
|
Questions & Answers (0)
Product Description
Our All-Purpose Three Wheel Dolly can be used everywhere, from warehouses, offices and showrooms, to schools, hospitals, and even in the home. It's uniquely designed with a center cupped area to help secure furniture legs or casters in place while moving. Heavy gauge steel construction coated with a tough non-mar, skid resistant vinyl finish will help protect and secure your load. Move almost anything, with or without legs, such as:
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 8 in |
| Height | 3 in |
| Weight Capacity | 400 lbs |
Product Details
| Type | Material Handling Cup Dolly |
| Color | Red |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Country of Origin | Made in USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 3300 |
| Brand | Raymond Products |