- Pianos
- Lab Tables
- Pinball Machines
- Bulky Crates
- Display Cases
- Machinery
- Sofas
- Made in the USA.
Raymond Products 3400 All Purpose Rectangular Dolly
Write a Review
|
Questions & Answers (0)
Product Description
This new four wheel dolly was designed to offer more stability and load capacity than our original three wheel unit. Heavy 12 gauge steel construction coated with a tough non-mar, skid resistant vinyl finish with protect and secure your load. 2-1/2" x 1-1/8" casters, non-marring rubber. Moves anything with or without legs:
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 8 in |
| Height | 3-3/8 in |
| Weight Capacity | 550 lbs |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Type | Material Handling Cup Dolly |
| Color | Red |
| Number of Rollers | 4 |
| Swivel | Yes ° |
| Country of Origin | Made in USA |
| Material | Steel |
| Manufacturers Part Number | 3400 |
| Brand | Raymond Products |