Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Raymond Products

Model # :WBB384402

MPN #: 750

Folding Chair Dolly

Product Description
Move up to 10 chairs at a time, eliminating costly and tedious hand carrying. The sensible solution when setting up and taking down chairs at banquets, meetings, conventions and lectures. Raymond Products strong and durable construction allows this heavy duty dolly tolast for years. Engineered to carry up to 180 pounds of chairs at one time. Heavy gauge steel hangers are red vinyl coated and act as a non-slip surface when hauling chairs. Dolly will accommodate 6 Lifetime or 10 standard folding chairs

  • Load capacity: 180 lbs.
  • Frame width: 27-3/4"
  • Overall height: 43"
  • Overall depth: 22-1/2"
  • Top of hangers to floor: 35-1/8"
  • Distance between hangers: 12-1/2"
  • Length of hangers: 18-1/8"
  • Two 8" x 1-3/4" skid-resistant rubber wheels.
  • Powder coated gray finish frame.
  • Hangers are vinyl coated.
  • Packed one per carton.
  • Shipping weight: 28 lbs.
  • UPS linear carton dimensions: 42L x 28W x 10H
  • Made in the USA.


PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth22 in
Height43 in
Weight Capacity180 lbs

Product Details

Cart TypeChair Cart
ColorGray
Caster TypeRubber
For Use WithFolding Chairs
StyleHanging
Country of OriginMade in USA
Capacity10 Chairs
MaterialSteel
DescriptionHanging Folding Chair Dolly
Package Quantity1
Manufacturers Part Number750
BrandRaymond Products