Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Moving Supplies

Model # :T9F251612

MPN #: FC1005

American Moving Supplies Padded Blue Quilted Fabric Door Jamb Protector FC1005

Product Description
American Moving Supplies DOOR JAMB PROTECTOR

This Quilted Door Jamb Protector Increases Efficiency and Reduces Damage During Office and Household Moves.

Door jamb pad protects doors and furniture from scratches, dents and marring when moving through doorway. Door jamb protector is constructed of a padded blue quilted fabric surface and 3 heavy-duty tempered springs with flared ends to safely and securely hold the pad on the door frame. Padding around springs is double insulated for durability and long life. Door jamb protectors can also be used on banisters on stairways. Moving pad measures 55""L x 30""W.

PRICE
$36.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width30 in

Product Details

Assembly RequiredNo
MaterialPadded Quilted Fabric
Package Quantity1
ColorBlue
Manufacturers Part NumberFC1005
BrandAmerican Moving Supplies