Take 15% off your entire order!

Offer applied at checkout

+

Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity

Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity

Item #: WBB2384711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2000
  • 4000

4000

$7,207.80 up to 23% OFF

Price: $5,529.00

$921.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,529.00 or save 5% on purchase.

Quantity

Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity

Ground Lift & Tilt Table EHLTGT-4452-4-36 is designed to lift or tilt products to an ergonomic working position, reducing operator bending. Products may be loaded and unloaded with the use of a standard hand pallet truck. There is no pit mounting required. Lift and tilt is controlled separately. Remote Power unit with hand-held control is standard.

Product Specifications

  • CAPACITY LBS4000
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES1/2
  • MANUFACTURERS PART NUMBEREHLTGT-4452-4-36
  • MOTOR HP2
  • PLATFORM LENGTH INCHES52-3/4
  • PLATFORM TILT DEGREES45
  • PLATFORM WIDTH INCHES44
  • RAISED HEIGHT INCHES35-5/16
  • VOLTAGE460, 3 Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity

Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity

Item #: WBB2384711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Electric Hydraulic Scissor Ground Lift & Tilt Table 44" x 52" - 4000 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant