Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackers

Stackers are essential tools for lifting, transporting, and stacking palletized loads easily and precisely. Essential for warehouse management, stackers are mobile with durable caster wheels and can maneuver loads into higher locations within a small area. Battery-powered stackers easily raise and lower loads while manual pallet stackers provide a cost-effective solution for smaller operations, offering manual hydraulic pump or winch-operated lifting mechanisms. Ideal for commercial or industrial use.
195 Results
Self-Propelled Stackers

Self-Propelled Stackers

CompareImageBrandFork LengthHeightWidthWeight CapacityModel #Price
Mobile ECO APS26-169FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 2600 lb. Capacity
Mobile
45-5/16 in
169 in
31-1/8 in
2600 lbs
WBB3179743$19,499.00
Mobile ECO APS35-181FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 3500 lb. Capacity
Mobile
45-5/16 in
181 in
31-1/8 in
3500 lbs
WBB3179746$19,999.00
Mobile ECO APS44-169FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 4400 lb. Capacity
Mobile
45-5/16 in
169 in
31-1/8 in
4400 lbs
WBB3179747$24,999.00
Mobile ECO APS35-169FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 3500 lb. Capacity
Mobile
45-5/16 in
169 in
31-1/8 in
3500 lbs
WBB3179745$19,999.00
Mobile ECO APS44-181FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 4400 lb. Capacity
Mobile
45-5/16 in
181 in
31-1/8 in
4400 lbs
WBB3179748$25,499.00
Mobile ECO APS26-181FFLIM Ride-On Fork-Over Self-Propelled Stacker, 3-Stage Mast, 2600 lb. Capacity
Mobile
45-5/16 in
181 in
31-1/8 in
2600 lbs
WBB3179744$19,999.00
Powered Stackers with Adjustable Straddle

Powered Stackers with Adjustable Straddle

Showing 1-10 of 34 results
Powered-Lift/Manual-Push Stackers

Powered-Lift/Manual-Push Stackers

Showing 1-10 of 29 results
Powered Counterbalance Stackers

Powered Counterbalance Stackers

Showing 1-10 of 15 results
Powered Stackers with Fork Over Fixed Legs

Powered Stackers with Fork Over Fixed Legs

Powered-Lift/Manual-Push Counterbalance Stackers

Powered-Lift/Manual-Push Counterbalance Stackers

Manual Stackers with Fork Over Fixed Legs

Manual Stackers with Fork Over Fixed Legs

Showing 1-10 of 18 results
Manual Stackers with Adjustable Straddle

Manual Stackers with Adjustable Straddle

Showing 1-10 of 12 results

Manual Stackers with Adjustable Forks

Manual Stackers with Adjustable Forks
Manual Stackers with Adjustable Forks are essential for material handling applications. The foot powered hydraulic design is simple to operate and makes lifting effortless. Sturdy handles and strong polyurethane casters make maneuvering these manual stackers easy across warehouse floors. The adjustable forks can cater to different load sizes, making them versatile and efficient.

Manual Counterbalanced Stackers

Manual Counterbalanced Stackers
Manual Counterbalanced Stackers efficiently lift, transport, and stack loads in industrial settings. The counterbalanced design enhances maneuverability and allows the stacker to get close to the load and be used in confined spaces. Strong wheels and casters make movement easy across facility floors. For easy transport across worksites, these stackers feature a lightweight aluminum frame.
Hand Operated Stackers

Hand Operated Stackers

Showing 1-10 of 17 results

Specialty Stackers

Specialty Stackers
Specialty Stackers are designed to address specific load challenges and meet unique lift requirements. Steel construction provides superior strength and durability, while wheels constructed from rubber and nylon easily glide across warehouse floors. Different height, length, and weight capacity options are ideal for warehouse, industrial, and commercial spaces.
Accessories for Stackers

Accessories for Stackers

Showing 1-10 of 25 results