Pulp Hooks

Lumber Lifting Pulp Hooks
| Compare | Image | Material | Handle Material | Color | Length | Weight | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | Hardwood | Black | 10 in | 2 lbs | 1 | Ships Same Day WBB2143520 | $77.95 | ||
![]() | Steel | Hardwood | Black | 11 in | 2 lbs | 1 | Ships Same Day WBB2143519 | $84.95 | ||
![]() | - | Steel | Black | - | - | 1 | Ships Same Day WBB2143498 | $32.95 |
Related Products
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Only hardwood squares without defects are selected for Peavey and Cant Hook handles. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2 3/8" in diameter and are designed for strength and a positive grip.
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need The socket and pick of this Peavey are forged into one piece, thereby eliminating any shoulder where the socket and pick meet. This is the strongest most durable Peavey and is the favorite on jobs involving prying and lifting. It was invented by J. Henry Peavey, grandson of Joseph, in 1873. Fitted with 2 3/8" diameter quality hardwood handles and a Western Duck Bill Hook.
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72". This Pickeroon is made from a light aluminum alloy and has a sharp steel point. ...
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".