Peavey Standard Peavey T-029-036-0120 Hardwood Handle 40"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
This is the most widely used Peavey in the logging industry. Joseph Peavey invented the original in 1857. This tool is fitted with a quality hardwood handle, 2 3/8" in diameter, with a Western Duck Bill Hook.
This is the most widely used Peavey in the logging industry. Joseph Peavey invented the original in 1857. This tool is fitted with a quality hardwood handle, 2 3/8" in diameter, with a Western Duck Bill Hook.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Weight | 8 lbs |
| Hook Opening | 16 in |
| Handle Length | 36 in |
| Handle Diameter | 2-3/8 in |
| Pick Length | 4 in |
| Hook Length | 12 in |
| Log Size Diameter | Up to 36" |
Product Details
| Assembly Required | No |
| Handle Material | Hardwood |
| Type | With Western Duckbill Hook |
| Color | Black |
| Style | Standard Peavey |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | T-029-036-0120 |
| Brand | Peavey |