Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jescraft™ 4-Wheel Steel Utility Trailer FWT-3072-18FF 72"L x 30" - 2000 Lb. Capacity
See all 5 items in product family

Jescraft™ 4-Wheel Steel Utility Trailer FWT-3072-18FF 72"L x 30" - 2000 Lb. Capacity

Item #: WBB2241859

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,896.25 Save up to 27%
Price: $ 1,379.00
Product Information
Customer Review
Product Q&A
Accessories
Jescraft™ 4-Wheel Steel Utility Trailer FWT-3072-18FF 72"L x 30" - 2000 Lb. Capacity

The FWT-3072-18FF Four Wheel Utility Trailer is an all-around versatile trailer for all types of jobs. This industrial strength trailer is perfect for transporting large loads, from plywood, pallets of shingles, construction materials, to hand tools, generators, air compressors and more.

Features:

  • All-welded steel construction
  • Open deck
  • Dead-man brake
  • Can be used individually or hook several together with towing eye
  • Short curved handle for easy turning
  • 4 pipe wells
  • Secure loose loads with corner stakes (sold separately as Model #MPCR-4S)
  • Features 4 18" Flat free tires


Product Specifications

    • LENGTH INCHES76-1/2
    • WIDTH INCHES49
    • HEIGHT INCHES23-1/4
    • CAPACITY LBS2000
    • COLOR FINISHBlue
    • ASSEMBLYWelded
    • BRANDJescraft
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES22
    • DECK LENGTH INCHES72
    • DECK WIDTH INCHES30
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERFWT-3072-18FF
    • PACKAGE QUANTITY1
    • WEIGHT LBS255
    • WHEEL DIAMETER INCHES18
    • WHEEL TYPEFlat-Free

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!