Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crane Scales & Dynamometers

Crane and hanging scales are an efficient way to measure weight. A selection includes digital hanging scales, hanging weight scales, digital crane scales, and more. They are designed to handle various weights, from lighter loads to heavy-duty applications, catering to diverse industrial needs. Ideal for various applications, the scales enable precise measurements in factories, warehouses, loading docks, and other industrial settings.
69 Results
Digital Crane Scales

Digital Crane Scales

CompareImageReadabilityDisplayMaterialSeriesBrandModel #Price
Intercomp 184517-RFX CS1500™ NTEP Crane Scale with LED Display, 5,000 lb x 2 lb
2 lbs
LED
Aluminum
CS1500
Intercomp
WBB2299951$2,803.00
Brecknell CS Series Digital Crane Scale, 2,000lb x 1lb
1 lbs
LED
-
CS
Brecknell
Ships Same Day
WBB346216
$699.00
Measurement Systems International MSI-3460-15000 NTEP Wireless LED Crane Scale 15,000lb x 5lb
5 lbs
LED
Aluminum
-
Measurement Systems International
WBB1900460$5,705.00
Intercomp 184516-RFX CS1500™ NTEP Crane Scale with LED Display, 2,000 lb x 1 lb
1 lbs
LED
Aluminum
CS1500
Intercomp
WBB2299952$1,979.00
Vestil™ Steel Crane Scale 8"L x 7-5/8"W x 17"H, 2000 lb. Capacity, Yellow
-
LED
Steel
SC
Vestil
WBB3787560$1,179.00
Vestil™ Steel Crane Scale 8"L x 7-5/8"W x 17"H, 6000 lb. Capacity, Yellow
-
LED
Steel
SC
Vestil
WBB3787561$1,315.00
Vestil™ Steel Crane Scale 8"L x 7-5/8"W x 17"H, 4000 lb. Capacity, Yellow
-
LED
Steel
SC
Vestil
WBB3787552$1,215.00
Digital Crane Scales with Remote

Digital Crane Scales with Remote

Showing 1-10 of 28 results
Digital Crane Dynamometers

Digital Crane Dynamometers

Electronic Dynamometers

Electronic Dynamometers

Showing 1-10 of 17 results
Mechanical Dynamometers

Mechanical Dynamometers

Showing 1-10 of 12 results
Crane Scale & Dynamometer Accessories

Crane Scale & Dynamometer Accessories