LumiSource® Matisse Contemporary Adjustable Barstool, Black Metal, Fabric, Gray, 2/Pack - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your space with the Matisse Highback Adjustable Barstool by LumiSource®, where modern elegance meets exceptional comfort. Featuring a stylish, rounded seat design and plush upholstery, this stool is perfect for any kitchen or bar setting. Its sleek adjustable metal base provides both stability and sophistication. Transform your dining experience with the Matisse, where style and functionality come together beautifully!
PRICE
$619.90 Sold in packages of 2 / $309.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 35-1/2 - 44 in |
| Weight Capacity | 275 lbs |
| Seat Width | 14-3/4 in |
| Seat Depth | 14-1/2 in |
| Seat Height | 24-1/2 - 32-1/2 in |
| Base | Pedestal |
Product Details
| Assembly Required | Yes |
| Type | Solid Back Bar Stool |
| Frame Color Family | Black |
| Color | Gray / Black |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | No |
| Package Quantity | 2 |
| Frame Material | Metal |
| Arm Type | Fixed |
| Manufacturers Part Number | BS-MATSEHBFB-RT2 BKGY2 |
| Back Style | Solid Back |
| Back Type | High Back |
| Seat Material | Fabric |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |