LumiSource® Lombardi Mid-Century Modern Adjustable Barstool, Black Metal, Walnut Wood, Espresso
Write a Review
|
Questions & Answers (0)
Product Description
Bring mid-century modern style to your kitchen, bar, or counter area with the Lombardi Adjustable Bar Stool by LumiSource. Its plush tufted leatherette seat and backrest are set against a beautifully curved bentwood frame, providing both comfort and support. An adjustable-height base allows you to customize the stool to suit your space, while the smooth 360-degree swivel adds flexibility and convenience. With its refined silhouette and retro-inspired details, the Lombardi is a stylish and functional addition to any contemporary interior.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 37-3/4 - 46-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 15 in |
| Seat Height | 25-34 in |
| Base | Pedestal |
Product Details
| Assembly Required | Yes |
| Type | Swivel Bar Stool |
| Frame Color Family | Black |
| Color | Espresso |
| Footrest Included | Yes |
| Seat Color Family | Espresso |
| Casters Included | No |
| Package Quantity | 1 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | BS-LMBPU-ST1 BKWLE1 |
| Back Style | Cutout Back |
| Back Type | Mid Back |
| Seat Material | Faux Leather |
| Brand | LumiSource |
Warranty
| Warranty | 1 Year |